Zoro Homepage

Immersion Paint Viscosity Tester

  • Mfr # PCE-127/4P

  • Zoro # G614921989


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Use With
To determine the viscosity of liquids
Standards
DIN 53211
Viscosity Range
96.2 - 680
Includes
Glass plate, factory certificate, instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-127/4P
Zoro #
G614921989
UPC #
-
Country of Origin
China

Details

For Use With
To determine the viscosity of liquids
Standards
DIN 53211
Viscosity Range
96.2 - 680
Includes
Glass plate, factory certificate, instruction manual

Description

DIN flow cup viscometers are viscosity meters to determine the viscosity of liquids. The flow cups are often used in industry and research laboratories. Due to the form of the measuring method, however, the determination is only carried out on low-viscosity liquids, since the liquid cannot run off through the nozzles if the viscosities are too high. Liquids with Newtonian behavior therefore give the most accurate results in the flow cup. The viscosity can be determined on the basis of the flow volume and the measured time that the liquid needs to run through the nozzle from the flow cup. The start time begins when the liquid emerges at the lower edge of the nozzle. It is stopped as soon as the liquid no longer flows evenly or the liquid breaks off. In addition, there are immersion cups that are suitable for quick measurements on site; these are only immersed in the material to be measured. As soon as you lift out the cup and the liquid comes out of the nozzle, you can start timing. After completion of the measurement, it is imperative that the flow cup is cleaned, as dried-on residues can falsify the next measurement result. It should also be ensured that no pointed or sharp tools are used for cleaning. Scratches and scrapes in the flow cup also affect the result.HIGHLIGHTS- Material anodized aluminum- Factory calibration certificate included- With overflow channel- Meets international standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.