Infrared thermometer, -58-752 deg. F range with 12:1 spot, Class 2 laser and alarm

  • Mfr # PCE-770

  • Zoro # G022432527


product price: $36.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-770
Zoro #
G022432527
UPC #
-
Country of Origin
China

Description

The Infrared Thermometer is a compact, battery-operated measuring device for non-contact temperature measurement in the range from -50 deg. C ... 400 deg. C / -58 ... 752 deg. F. It offers a resolution of 0.1 deg. C / 0.18 deg. F and measures with an accuracy of +/- 3 deg. C / 5.4 deg. F in the range -50 deg. C ... 0 deg. C / -58 ... 32 deg. F and +/-(1.5% of the measured value + 2 deg. C / 3.6 deg. F) in the range from 0 deg. C ... 400 deg. C / 32 ... 752 deg. F. The measured value display can be switched between deg. C and deg. F, and the emissivity can be adjusted in the range 0.1 to 1.0. An optical temperature alarm can be freely set within the usable measuring range and supports a rapid response when defined limit values are exceeded or not reached. The measuring device has a measuring spot ratio of 12:1 and a fast response time of just 0.5 seconds. Additional functions such as hold and maximum value display facilitate handling and increase practicality. The Infrared Thermometer switches off automatically after 50 seconds of inactivity to save battery power. The measurement results are shown on a 1.5-inch color LCD display. The Infrared Thermometer is used wherever non-contact temperature measurements are useful or necessary - for example in electrical engineering, in heating, ventilation and air conditioning systems, in food inspection, in vehicle maintenance or for monitoring machines and systems. The Infrared Thermometer is therefore a versatile instrument for industry, trade and technology that enables precise measurements to be taken in a short space of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.