Zoro Homepage

Infrared Thermometer

  • Mfr # PCE-ILD 10

  • Zoro # G416552916


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Dimensions
180 x 100 x 55 mm / 7.0 x 3.9 x 2.1 in
Resolution
0.1°C / 0.1°F
Temp. Range (C)
-50 to 500°C
Spectral Range
8 - 14 µm
Laser Wavelength
630 - 670 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ILD 10
Zoro #
G416552916
UPC #
-
Country of Origin
China

Dimensions

Dimensions
180 x 100 x 55 mm / 7.0 x 3.9 x 2.1 in
Laser Wavelength
630 - 670 nm
Width
7.0 in
Length
3.9 in

Details

Resolution
0.1°C / 0.1°F
Temp. Range (C)
-50 to 500°C
Spectral Range
8 - 14 µm
Features
Measuring range -50 - 500 °C / -58 to 932 °F, Fast measuring rate of 2 Hz, White and blue lighting ring, Spot ratio: 12:1, Multipoint laser, Optionally with ISO calibration certificate
Distance To Spot Ratio
12:1
Measuring Rate
2 Hz
Repeatability
±1°C / ±1.8°F
Storage Conditions
-10 - 60°C / 14 - 140°F; 10 - 90% RH, non-condensing
Operating Conditions
0 - 50°C / 32 - 122°F; 10 - 90% RH, non-condensing
Laser Class
Class 2
Laser Output Power
< 1 mW
Application
Used for many measuring tasks to determine the surface temperature
Emission Rate
0.10 - 1.00
Power Supply
2 x 1.5V AA batteries
Includes
1 x Transport bag, 2 x 1.5V AA battery, 1 x Instruction Manual
For Use With - IR Cameras and Thermometers
Used for many measuring tasks to determine the surface temperature
Light Ring
5 white LEDs + 5 blue LEDs
Temp. Range (F)
-58 to 932°F

Description

The thermometer has a measuring range of -50 ... +500 °C -58 932 °F and an adjustable emission value between 0.10 ... 1.00. In addition to the current reading, the largest, smallest, average and differential reading can be displayed. This means that the infrared thermometer can be used for many measuring tasks to determine the surface temperature. The multi-point laser on the infrared thermometer is used to align the measuring spot. The measuring spot ratio of the infrared thermometer is 12:1.Any alarm limit values can be stored on the thermometer for checking temperatures. When exceeding or falling below an alarm limit value, the infrared thermometer automatically triggers an acoustic and visual alarm.In addition to the normal temperature measurement, the thermometer has two LED rings, each with 5 LEDs. The blue LED ring on the infrared thermometer is used to find leaks in, for example, air conditioning systems that are provided with a contrast agent. The surroundings can be illuminated with the white LED ring on the infrared thermometer.HIGHLIGHTS- Measuring range -50 ... 500 °C / -58 932 °F- Fast measuring rate of 2 Hz- White and blue lighting ring- Spot ratio: 12:1- Multipoint laser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.