Zoro Homepage

Inspection Camera, Focusing: 10 to 30 mm

  • Mfr # PCE-DHM 10

  • Zoro # G604853245


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Includes
Stand, USB cable, User manual, Software
Overall Width
4.4
Overall Height
1.1
Overall Length
5.1
Power supply
Li-Ion Battery 3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DHM 10
Zoro #
G604853245
UPC #
4250348715586
Country of Origin
China

Dimensions

Overall Width
4.4
Overall Height
1.1
Overall Length
5.1

Details

Includes
Stand, USB cable, User manual, Software
Power supply
Li-Ion Battery 3.7V

Description

Camera Microscope with 500 x zoom and 7.62 cm / 3" TFT color display for mobile use Thanks to the integrated 7.62 cm; / 3" TFT color display and Li-Ion batteries, the microscope. Shutter speed: 1 sec to 1/1000 sec. Image Resolution: 12 million (interpolated), 9 million (interpolated), 5 million, 3 million, 1.3 million, VGA. CMOS image sensor 5.0 Mega pixels. Magnification approximately 20 and 200-fold, 500-fold (based on 5 megapixel resolution) Software for scale measurements of distances and surfaces in an enlarged view. Capture software for video recording. Resolution forvideo recording: VGA and QVGA. Dual Axis 27X & 100X Microscope Lens. Lighting: 8 white LEDs. PC-independent storage on MicroSD cards up to 32 GB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.