Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Inspection Camera, Focusing: 10 to 40 mm PCE-DHM 30

Inspection Camera, Focusing: 10 to 40 mm (Discontinued)

  • Mfr # PCE-DHM 30
  • Zoro # G304853231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DHM 30
Zoro #
G304853231
UPC #
4250348719539
Country of Origin
China

Details

Optical Field of View
16°
Includes
Tripod, USB cable, Software, Battery 18650, User manual

Description

The LCD microscope PCE-DHM 30 is a versatile, small and handy, table microscope. With the LCD microscope, you do not need any accessories, as this has a direct LCD display, which shows the enlarged image live in high resolution. With the built-in adjustable eight LED lights, your samples are optimally illuminated. The supplied tripod holds the LCD microscope and your specimen firmly, allowing you to focus fully on the image. The removable battery and the built-in MicroSD card slot in the LCD microscope permits mobile use. Through the USB interface on the LCD microscope, you can connect directly to your computer. With the included software you can analyse the enlarged image directly live on your computer. The software can be installed on your PC as well as on your MAC. Thus, the LCD microscope is ideal for schools and educational purposes.
Application of new digital microscopes has automatically brought forward many researches and processes in biology, microbiology, chemistry, electronics. LCD microscopes are not only very convenient and reliable in their application, they are perfect instruments for demonstrating the results of the observations to a large audience. LCD Microscope Main PictureThat is why they are gaining their popularity among students and researchers’ groups. Due to the possibility of bringing the picture to the screen of the computer, this device is becoming more and more popular for educational purposes and presentations. The adjustable illumination and magnification as well a possibility to choose the position of an element to be studied allow taking the best pictures, on which the tiniest elements can be seen perfectly well. Since the microscope is a table device and due to its stable platform, its shaking is excluded and even if the pictures are taken at the highest magnification level, they are not blurred, and can all be viewed in detail on an LCD screen of the microscope as well as on a large screen later. LCD Microscope ApplicationAn operator can carry out observation under any lighting conditions, due to the perfect illumination provided by the LCD microscope and the quality of the picture will not ab affected as well. In spite of a big difference from its predecessor, LCD microscope is very easy in operation and can be applied for a wide range of tasks. It can be used autonomously, since it may be battery operated and without immediate connection to a PC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.