
Inspection Camera, Resolution: 1600 x 1200 pixels
Mfr # PCE-MM 200UV
Zoro # G804853236
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Includes
Tripod, Foot, Magnification adapters, Calibration ruler, USB interface cable, Software CD-ROM, User manual
Overall Length
4.33
Magnification
Continuous, 10... 200 times (infinitely variable)
Resolution
1600 x 1200 pixels
Overall Height
1.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-MM 200UV
Zoro #
G804853236
UPC #
4250348710147
Country of Origin
China
Dimensions
Overall Length
4.33
Overall Height
1.3
Details
Includes
Tripod, Foot, Magnification adapters, Calibration ruler, USB interface cable, Software CD-ROM, User manual
Magnification
Continuous, 10... 200 times (infinitely variable)
Resolution
1600 x 1200 pixels
Description
UV Microscope with up to 200 x magnification connects to a computer via USB port PCE-MM 200UV is a UV USB microscope, or UV USB inspection camera, that magnifies objects up to 200 times. Frame rate: 30 frames per second. Enlargement: continuous 10 to 200-fold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.