Insulation tester for high-voltage systems, tests up to 15 kV and up to 30 Teraohm resistance
- Mfr # PCE-IT 150
- Zoro # G122432366
product price:Â
$
2,449.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-IT 150
- Zoro #
- G122432366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
The electrical tester is designed for insulation measurements with a test voltage of up to 15 kV. The measuring range from 0 ... 30 Teraohm and other measuring functions make the tester versatile. With 4 quick selection buttons for common test voltages and the option of setting the voltage in 500 V steps. Pre-configured diagnostic tests, including (PI), dielectric absorption ratio (DAR) and a memory function for 200 measurements. These can be transferred to the software via the interface, which also enables the insulation measuring device to be operated. The electrical tester can also be used to measure AC and DC voltages up to 600 V. The electrical tester is supplied in a robust case that offers IP66 protection even when the lid is closed. In the course of its normal service life, electrical insulation is exposed to various stresses that lead to its deterioration. This is caused by thermal, mechanical and chemical influences as well as moisture. Although the insulation is designed to withstand these stresses over many years, abnormal stresses can intensify the natural ageing process and drastically shorten the service life. It is therefore advisable to regularly check whether an accelerated ageing process is taking place and, if necessary, to determine whether the effects are reversible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.