Isolation meter, 0-6000 M omgega insulation with 125-1000V tests, Bluetooth and IP65 housing
- Mfr # PCE-IT 110
- Zoro # G022432589
product price:Â
$
503.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-IT 110
- Zoro #
- G022432589
- UPC #
- -
- Country of Origin
- China
Description
The Isolation Meter combines the functions of a fully-fledged digital multimeter with a powerful Isolation Meter and is ideal for professional applications in industry, trade and energy supply. In addition to measuring voltage, current and resistance, the device also offers frequency and capacitance measurement as well as temperature measurement via the supplied type K thermocouple. The automatic range selection and the 3.5 inch LCD color display enable simple and precise operation. The Isolation Meter allows insulation tests with selectable test voltages from 125 V to 1000 V and measures insulation resistances of up to 6000 M omgega . It also supports the measurement of the polarization index (PI) and the absorption ratio (DAR), which enables a well-founded assessment of the insulation quality of cables, motors, control cabinets and electrical systems. Thanks to the integrated data memory, measurement results can be called up directly on the device for later analysis. The recorded data can be transferred wirelessly to a smartphone or tablet via Bluetooth - particularly practical for documentation and test reports. Other features such as automatic discharge after the measurement, MIN/MAX/PEAK value recording, hold function and a lock button for hands-free operation round off the device. The Isolation Meter fulfils the highest safety requirements in accordance with CAT IV 600V / CAT III 1000V and can therefore also be used safely for work in energy distribution and on building technology. Typical areas of application for this Isolation Meter include electrical installation, switch cabinet construction, maintenance of machines and systems, photovoltaic systems, the service sector and technical training centers. With its combination of versatility, precision and modern connectivity, this Isolation Meter is a good tool for any professional.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.