Zoro Homepage

Insulation Tester

  • Mfr # PCE-ITE 55B

  • Zoro # G616552891


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Impedance Measurement
0.25 Ω - 9999 Ω
For Use With
Used for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations
Frequency Measurement
10 Hz - 499.9 Hz
Operating Temp. Range
0 - 40°C (32 - 104°F)
Power Supply
6 x 1.5V AA batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ITE 55B
Zoro #
G616552891
UPC #
-
Country of Origin
Serbia

Dimensions

Dimensions and Weight
250 x 135 x 107 mm / 9.8 x 5.3 x 4.2 in; 1.3 kg / 2.9 lb (2.9 lbs)
Width
5.3 in
Length
9.8 in

Details

Impedance Measurement
0.25 Ω - 9999 Ω
For Use With
Used for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations
Frequency Measurement
10 Hz - 499.9 Hz
Operating Temp. Range
0 - 40°C (32 - 104°F)
Power Supply
6 x 1.5V AA batteries
Protection Class
IP42
RCD Test Currents
6 mA, 10 mA, 30 mA, 100 mA, 300 mA, 500 mA, 650 mA, 1000 mA
Storage Temperature
-10 - 70°C (14 - 158°F)
TouchVoltage Range
0V - 99.9V
Loop and Fault Impedance Measurement
L-N, L-PE, N-PE
Passage Check Measurement
0.1 Ω - 1999 Ω
Battery Life
Approx. 15 hours
Display
3.3-inch TFT color screen
Special Features
Testing per EN 61557 and DIN VDE 0100, Insulation resistance, RCD (Types A, AC, B, B+, F), Line/fault loop impedance, Continuity, voltage, phase rotation, frequency, EVSE/charging station test capable with adapter, Includes test leads and carrying case
Insulation Resistance Range
0.1 MΩ - 999 MΩ
Application
Used for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations
Voltage Measurement
0V - 550V AC
Includes
1 x Test Cable for EU Schuko sockets, 3 x Test Leads 1 m, 3 x Test Probes, 3 x Crocodile Clips, 1 x Carrying Strap, 6 x 1.5 V AA Batteries, 1 x Factory Calibration Certificate, 1 x User Manual

Description

The insulation tester is a multifunctional instrument designed for testing electrical safety in accordance with standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and evaluation of electrical installations. The insulation tester can perform precise measurements of insulation resistance between live parts and grounding. In the RCD test, both Type-A and AC, B, B+, and F-controlled residual current circuit breakers can be efficiently tested, ensuring the proper functioning of these vital protective devices.The insulation tester allows for quick and accurate measurement of loop resistance to ensure that, in the event of a fault current, there is sufficient resistance to ensure a safe shutdown. Additionally, measuring the protective conductor resistance allows for checking the continuity of conductors and connections. A graphical representation of the wiring helps the operator perform measurements accurately. The brightness of the display can be adjusted in 4 levels. An adjustable alarm tone warns of errors or exceeding the limit. The adjustable auto-off time of the insulation tester prevents accidental battery discharge. The device comes with test leads that meet the specific requirements of CAT III / 600 V and CAT IV / 300V. The insulation tester offers a user-friendly interface, clear display elements, and a robust construction to meet the demands in various environments. By complying with international standards, it ensures a safe and reliable assessment of electrical installations according to the highest industry standards.With our optional EVSE test adapters, tests can also be conducted on wall boxes and charging stations for electric vehicles.HIGHLIGHTS- Testing according to EN 61557 and DIN VDE0100- Insulation resistance- RCD Type A, AC, B, B+, and F- Line and fault loop impedance- Continuity test- Voltage, phase rotation, and frequency- Testing of EV charging stations with optional test adapter- Includes test leads and carrying case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.