ISO Flow Cup Meter
Mfr # PCE-128/4
Zoro # G214921983
product price: $277.99
/ea
Free Shipping & Returns
Key Features
For Use With
For determining the flow time of Newtonian / near-Newtonian liquids and are often used in laboratories and industrial production
Standards
ISO 2431, DIN 53224, EN 535, ASTM D5125
Includes
Glass plate, factory certificate, instruction manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-128/4
Zoro #
G214921983
UPC #
-
Country of Origin
China
Details
For Use With
For determining the flow time of Newtonian / near-Newtonian liquids and are often used in laboratories and industrial production
Standards
ISO 2431, DIN 53224, EN 535, ASTM D5125
Includes
Glass plate, factory certificate, instruction manual
Description
ISO flow cup viscometers are suitable for determining the flow time of Newtonian / near-Newtonian liquids and are often used in laboratories and industrial production. For handling, the nozzle must be closed and the material to be measured must be poured into the flow cup. By placing the glass plate on the cup, you create a vacuum, which enables the cup to be placed in the tripod for time measurement. When the glass plate is then pulled from the flow cup, the measurement can be started. As soon as the flow comes to a standstill, the time must be stopped. For a relative value, this method is perfectly adequate in many areas. To ensure the accuracy of the cup, it is important to clean it after each use. It is important to ensure that the surface inside the cup is not damaged. Any scratches or dried material residues will affect the further measurements.HIGHLIGHTS- Highly polished and finely machined for a high discharge accuracy- Factory calibration certificate included- With overflow channel- Complies with international standards- Stand available as optional accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.