Zoro Homepage

Lab Counting Bench Scale, Up to 10000g

  • Mfr # PCE-BSH 10000

  • Zoro # G104852403


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.43
Overall Length
7.87
Accuracy
± 0.6 g
Application Modes
Suitable for most applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-BSH 10000
Zoro #
G104852403
UPC #
4250348700599
Country of Origin
China

Dimensions

Overall Width
10.43
Overall Length
7.87
Overall Height
3.94

Details

Includes
Weighing platform, Electric power adapter, User manual, 6 x AA batteries
Readability
0.2 g
Accuracy
± 0.6 g
Application Modes
Suitable for most applications

Description

Portable Industrial Counting Scale Features a weighing capacity of 10000 g / 22 lbs with a resolution of 0.2 and adjustable units including g, oz, lb, dwt, ozt, ct, tl.T, tl.H, tl.J, GN, dr, MM, ToLA, GSM, TAR and TMR. Display: LCD with backlight, 20 mm / 0.79" character height.
TARE: Multiple taring over full range. Data interface: USB port. Power supply: 12 V / 500 mA electric power adapter (included) or six 1.5 V AA batteries. Operating temperature: 0 ... +40 °C / +32 ... +104 °F. Weighing platform dimensions: 160 x 180 mm / 6.3 x 7.08" Overall dimensions: 200 x 265 x 100 mm / 7.87 x 10.43 x 3.94" Overall weight: Approx. 1800 g / 3.94 lbs (without batteries)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.