Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Lab Counting Bench Scale, Up to 6000g PCE-BS 6000

Lab Counting Bench Scale, Up to 6000g (Discontinued)

  • Mfr # PCE-BS 6000
  • Zoro # G804852444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-BS 6000
Zoro #
G804852444
UPC #
4250348700582
Country of Origin
China

Dimensions

Overall Width
9.65
Overall Length
6.5
Overall Height
2.76

Details

Includes
Weighing pan, Power adapter, User manual
Accuracy
± 3 g
Readability
1 g
Application Modes
Suitable for most applications
Weighing units
g, kg, lb, oz

Description

The LAB scale PCE-BS is a light, rugged precision balance suitable for different purposes. The removable stainless steel pan allows the laboratory balance to be cleaned easily. The PCE-BS 300 and 3000 LAB balance can be used for weighing as well as for piece counting. The calibration of this LAB scale is done by means of external calibration weights (automatic calibration procedure) or in accredited laboratory (ISO calibration). The LAB scale is equipped with four adjustable feet. If the balance is used in a laboratory, it can be powered by the external mains adapter (included). In case the balance is used as a mobile weighing instrument, it can be powered by AA batteries. This compact scale can be used to weigh the different components of a chemical mixture. The weight of all the components can be calculated when they are removed from the scale as a way of control. Taring (taring can be carried out several times) is made by pressing "ZERO" key on the display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.