Zoro Homepage

Laboratory Balance Scale

  • Mfr # PCE-ABT 220-US

  • Zoro # G615084133


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Repeatability
± 0.2 mg
Interface - Lab Equipment
RS232
Weighing Units
g, oz, ct, mg
Special Features
5 touch screen, Weighing range up to 220 g, 0.1 mg resolution, Piece counting, percent weighing, density determination, RS232 data interface, Level for aligning the scale, Contact surface of 80 mm, Windbreak, Switchable units g, oz, ct, mg
Power Source
220V / 110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ABT 220-US
Zoro #
G615084133
UPC #
-
Country of Origin
China

Details

Repeatability
± 0.2 mg
Interface - Lab Equipment
RS232
Weighing Units
g, oz, ct, mg
Special Features
5 touch screen, Weighing range up to 220 g, 0.1 mg resolution, Piece counting, percent weighing, density determination, RS232 data interface, Level for aligning the scale, Contact surface of 80 mm, Windbreak, Switchable units g, oz, ct, mg
Power Source
220V / 110V AC
Includes
1 x Cloth gloves, 1 x Test weight, 1 x Power cable, 1 x User manual
Calibration
Internally
Linearity
± 0.5 mg

Description

The benchtop scale is a high-precision benchtop scale with a measuring range of up to 220 g. The benchtop scale has a resolution of 0.1 mg. Due to this low resolution, even the smallest air turbulence in a room can influence the weighing result of the benchtop scale. To counteract this, the benchtop scale is equipped with a draft shield. As a result, the benchtop scale with touchscreen is ideal for laboratory use. In order to carry out a precise weighing with the benchtop scale, the draft shield is opened, the weighing sample is placed on the platform and then the draft shield, the benchtop scale, is closed. The weighing plate of the benchtop scale has a diameter of 80 mm, so that, for example, aluminum sample or petri dishes used in the laboratory fit exactly onto the weighing pan. To ensure the long-term accuracy of the analytical balance, the balance is equipped with an internal calibration function. For the user, the touchscreen benchtop scale, a single point calibration and multi-point calibration with external weights as well as a quick calibration with internal calibration weight are available.It often happens that the background of the measurement setup is not even. Thanks to the built-in dragonfly and the adjustable feet, the benchtop scale can also be set and aligned on sloping surfaces. With the built-in RS232 interface, a direct connection between the touchscreen benchtop scale and a PC can be established. Thus, the measurement data from the benchtop scale can be transferred directly to the PC and evaluated. Particularly noteworthy about the benchtop scale is the large LCD touch screen. The weighing result is shown here in large numbers on the 5 LCD display in units of g, oz, ct and mg.The flat surface of the touch screen, without mechanical buttons, makes it easier to clean the benchtop scale, especially in laboratory applications.HIGHLIGHTS- 5 touch screen- Weighing range up to 220 g- 0.1 mg resolution- Piece counting, percent weighing, density determination- RS232 data interface- Level for aligning the scale- Contact surface of 80 mm- Windbreak- Switchable units g, oz, ct, mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.