Zoro Homepage

Laser distance meter for linear measuring, covers range up to 40 m / 131.2 ft with high-precision

  • Mfr # PCE-LDM 40N

  • Zoro # G022432398


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LDM 40N
Zoro #
G022432398
UPC #
-
Country of Origin
China

Description

The Distance Meter is the ideal tool for precise and simple measurements. With a measurement range of 0.05 ... 40 m and a resolution of 0.001 m, the device provides reliable results for a wide range of applications. Whether in construction planning, interior design or simple DIY work - the Distance Meter impresses with its versatility and ease of use. In addition to simple distance measurement, the Distance Meter can also determine the area and volume of a room. Thanks to the function for indirect distance measurement using the Pythagorean theorem, even hard-to-reach areas can be measured precisely. The device also enables continuous distance measurement as well as the addition and subtraction of distances. Equipped with an LCD, the distance meter is easy to read and operate. The user can choose between different units of measurement (metres, inches, feet) and thus optimally adapt the device to their needs. The automatic power-off function and automatic laser switch-off contribute to energy saving and safety. Thanks to its compact dimensions of 100 x 30 x 17 mm and low weight, the Distance Meter is particularly handy and easy to transport. The integrated lithium polymer battery with a capacity of 200 mAh can be easily recharged. Our Distance Meter has a class II laser with a wavelength of 635 nm and an output of less than 1 mW. This makes it the ideal companion for professional users and DIY enthusiasts when carrying out renovation work, taking quantity surveys or other measurements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.