Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Laser Distance Meter, Up to 6 to 800 m PCE-LRF 600

Laser Distance Meter, Up to 6 to 800 m (Discontinued)

  • Mfr # PCE-LRF 600
  • Zoro # G104853844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LRF 600
Zoro #
G104853844
UPC #
4250348713742
Country of Origin
China

Dimensions

Width
4.3
Height
2.7
Length
1.5

Details

Accuracy
±1m / ±0.1%
Application
Suitable for most applications
Measuring Range
15m to 600m
Includes
Battery, user's manual

Description

PCE-LRF 600 is a metric-only rangefinding distance meter that not only measures distance, but also determines the speed of moving objects. Ideal for hunting, shooting, golfing and more, these compact laser rangefinding binoculars make great gifts for sports and outdoor enthusiasts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.