Zoro Homepage

Leak Detector

  • Mfr # PCE-HLD 10

  • Zoro # G716109643


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Transport case, 4 x 1.5V AA batteries, 1 x Instruction manual
Average Sensitivity
>15 g (0.53 oz) / year
Application
Gas detector with a hydrogen-selective sensor that can detect the smallest leaks with a very low leak rate.
Sensitivity
Refers to 5% Hydrogen (H2) and 95 % Nitrogen (N2)
Features
Bar display w/ traffic light function, 3 sensitivity levels, ~12 h battery life, 40 cm (1.6 in) semi-rigid probe, audible & visual alarm, auto shutdown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HLD 10
Zoro #
G716109643
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.6 in
Width
8.4 in

Details

Includes
1 x Transport case, 4 x 1.5V AA batteries, 1 x Instruction manual
Average Sensitivity
>15 g (0.53 oz) / year
Application
Gas detector with a hydrogen-selective sensor that can detect the smallest leaks with a very low leak rate.
Sensitivity
Refers to 5% Hydrogen (H2) and 95 % Nitrogen (N2)
Features
Bar display w/ traffic light function, 3 sensitivity levels, ~12 h battery life, 40 cm (1.6 in) semi-rigid probe, audible & visual alarm, auto shutdown
Warm-Up Time
45 seconds
For Use With
Gas detector with a hydrogen-selective sensor that can detect the smallest leaks with a very low leak rate.
Power Supply
4 x 1.5V AA batteries
Low Sensitivity
>30 g (1.05 oz) / year
Alarm
Audible and visual
Automatic shutdown
10 minutes
High Sensitivity
>2 g (0.07 oz) / year
Battery Life
ca. 12 hours
Max. Altitude
2000 m / 6561 ft a.s.l.

Description

ydrogen not only offers possibilities as an energy carrier and energy storage that have not been used so far. Due to its physical properties, it is also ideally suited for detecting leaks. With its hydrogen-selective sensor, the gas leak detector can detect the smallest leaks with a very low leak rate. Containers or lines that do not contain hydrogen can also be checked for leaks with the gas detector if they are filled with test gas containing hydrogen and then checked for leaks. The forming gas with five percent hydrogen and ninety-five percent nitrogen, which is already commercially available for other technical purposes, is well suited for leak tests.Each time it is switched on, this gas measuring device automatically records the current hydrogen concentration in the environment and then only evaluates changes related to this concentration. The reset button does the same during leak detection. If the leak cannot be clearly identified, although all the indicator LEDs are already lit, the current hydrogen concentration can be set as the base value using the reset function and the position of the leak can be better localized. The gas detector can then be reset to low output values in an unloaded environment by means of a reset.Regardless of the level of the initial concentration, one of three different sensitivity levels can be set on the leak detector at the touch of a button. The selected sensitivity is indicated by the lighting up of a labeled LED. The H stands for high, the M for medium and the L for low. The hydrogen content in normal ambient air is 0.5 ppm. The sensitive device already recognizes concentrations of less than 5 ppm, i.e. 0.0005 percent.The sensor is arranged at the head of a semi-rigid 40 centimeter long hose so that it can be easily guided to the component to be tested. To search for leaks, the sensor is slowly moved as close as possible along the points to be examined. If the gas detector detects a leak, an alarm tone sounds and additional indicator LEDs light up. The higher the recorded hydrogen concentration compared to the base level, the more indicator LEDs light up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.