Zoro Homepage

Leak Detector

  • Mfr # PCE-LDC 15

  • Zoro # G416547134


product price: $5,081.99
/ea
Free Shipping & Returns

Key Features

Connections
3.5 mm / 0.1 in jack plug for headphones, power supply socket for external charger, USB port for software updates
Operating Time
>10 h (continuous operation)
Features
Working frequency 40 kHz (±2 kHz), Operating time > 10 h, Various attachments, Transport case for safe transport, Easy to use touchscreen, Soundproof headphones
Dimensions
263 x 96 x 280 mm / 10.3 x 3.7 x 11 in (with preamplifier and horn)
Laser Wavelength
630 - 660 nm, output power <1 mW (laser class 2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LDC 15
Zoro #
G416547134
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
263 x 96 x 280 mm / 10.3 x 3.7 x 11 in (with preamplifier and horn)
Laser Wavelength
630 - 660 nm, output power <1 mW (laser class 2)
Width
3.8 in
Length
10.3 in

Details

Connections
3.5 mm / 0.1 in jack plug for headphones, power supply socket for external charger, USB port for software updates
Operating Time
>10 h (continuous operation)
Features
Working frequency 40 kHz (±2 kHz), Operating time > 10 h, Various attachments, Transport case for safe transport, Easy to use touchscreen, Soundproof headphones
Altitude
4000 m / 13123.3 ft above sea level
Powered By
Internal 7.4V lithium-ion battery
Color Display
3.5 touch panel TFT
IP Rating
IP20
Charging Time
Max. 4 hours
Storage Conditions
-20 - +60°C / -4 - 140°F, <95%RH, non-condensing
Includes
1 x Carrying case, 1 x Power adapter, 1 x Straightening tube with tip, 1 x Sound horn, 1 x Headphones, 1 x Instruction manual
Permitted Pollution Degree
2
Application
Used on compressed air, gas, steam and vacuum systems, as well as on refrigeration systems and door seals
For Use With
Used on compressed air, gas, steam and vacuum systems, as well as on refrigeration systems and door seals
Operating Conditions
-5 - +50°C / 23 - 122°F, <95%RH, non-condensing
Working Frequency
40 kHz (± 2 kHz)

Description

The leak detector is used in various areas of industry. For example, the leak detector is used on compressed air, gas, steam and vacuum systems, as well as on refrigeration systems and door seals. The working frequency of the leak detector is 40 kHz ± 2 kHz. The soundproof headphones on the leak detector ensure that it can also be used in extremely noisy environments. The leak detector is used wherever gases can escape from leaks in piping systems. The noises caused by the outflow are often in the ultrasonic range and are therefore imperceptible to the human ear.The leak detector picks up this ultrasound via the sonic funnel and converts the inaudible ultrasound into audible frequencies. The laser pointer built into the leak detector enables the leak to be precisely targeted. The leak detector's horn has been designed to be able to pick up sound waves and focus them in such a way that it acts like a directional microphone and suppresses other noise.HIGHLIGHTS- Working frequency 40 kHz ± 2 kHz- Operating time >10 hours- Various attachments- Transport case for safe transport- Easy to use thanks to the touchscreen- Soundproof headphones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.