Zoro Homepage

Leak Detector

  • Mfr # PCE-LDC 8

  • Zoro # G616547132


product price: $2,473.99
/ea
Free Shipping & Returns

Key Features

For Use With
Used to locate leaks on compressed air lines, coolant lines or gas lines for leak detection
Operating Temp.
Normal operation: 0 - 40°C; Charging mode: 10 - 40°C
Operating Frequency
40 kHz ± 2 kHz
Features
40 kHz frequency, Easy to use, Up to 6 h battery, Leak detection via headphones & LCD, Robust, Long-distance use
Dimensions
191.5 x 87.5 x 53 mm / 7.5 x 3.4 x 2 in (7.54 x 3.44 x 2.09 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LDC 8
Zoro #
G616547132
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
191.5 x 87.5 x 53 mm / 7.5 x 3.4 x 2 in (7.54 x 3.44 x 2.09 in)
Width
3.44 in
Length
7.54 in

Details

For Use With
Used to locate leaks on compressed air lines, coolant lines or gas lines for leak detection
Operating Temp.
Normal operation: 0 - 40°C; Charging mode: 10 - 40°C
Operating Frequency
40 kHz ± 2 kHz
Features
40 kHz frequency, Easy to use, Up to 6 h battery, Leak detection via headphones & LCD, Robust, Long-distance use
Operating Time
Approx. 6 h without laser pointer; approx. 4 h with laser pointer
Laser
2nd grade; <1 mW; 650 nm
Includes
1 x Sensor unit, 1 x Headphones, 1 x Focus tube with tip, 1 x Sensor extension cable, 1 x Charger, 1 x Carrying case, 1 x Instruction manual
Powered By
NiMH battery
Charging Time
About 1.5 h
Connections
3.5 mm / 0.1 in jack plug for sensor; 3.5 mm / 0.1 in jack plug for headphones and charger
Display
LC display
Measuring Principle
Ultrasonic
Measurement Options
Pressure vs. diameter/range table (see specification)
Measuring Medium
Air, coolant, non-explosive gases
Application
Used to locate leaks on compressed air lines, coolant lines or gas lines for leak detection

Description

The Gas Leak Detector is used to locate leaks on compressed air lines. Furthermore, the Gas Leak Detector can also be used on coolant lines or gas lines for leak detection. The Gas Leak Detector is equipped with an ultrasonic sensor that can precisely detect leaks in air lines. The ultrasound sensor from the Gas Leak Detector works at a frequency of 40 kHz. This means that the Gas Leak Detector is calibrated to the medium frequency that leaks on pressure lines emit. This is in the range between 20 ... 80 kHz. A high-pass filter in the leak detector ensures that all noises are filtered at a frequency <40 kHz in order to perform a better leak detection. An integrated amplifier element in the leak detector ensures that the high-frequency tones, In addition to the acoustic detection of a leak in compressed air lines, the Gas Leak Detector shows the intensity of the ultrasound signal on a display. The sensor from the Gas Leak Detector has a laser pointer for better targeting of the pipes or pressure vessels. A lance can also be adapted to the sensor, which contributes to pinpoint leak detection. With the help of the Gas Leak Detector, depending on the operating pressure in the pipeline, the user can safely locate a leak from a distance of up to 18m, 59 ft. The Gas Leak Detector is operated with a rechargeable battery, which ensures that the Gas Leak Detector can be used for up to 6 hours. The Gas Leak Detector is delivered in a robust carrying case including all accessories.HIGHLIGHTS- Working frequency of 40 kHz- easy to use- up to 6 h battery operation - Leak detection via headphones and LCD display- robust and ergonomic- Can be used over long distances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.