LED stroboscope, 60-300000 FPM with 17670 lx and +/-0.003% accuracy

  • Mfr # PCE-LES 108

  • Zoro # G922432610


product price:  $885.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LES 108
Zoro #
G922432610
UPC #
-
Country of Origin
Germany

Description

Analysing the movement of rotating machines is quick and easy with our stroboscope. The Tachometer is equipped with 8 UVA high-power LEDs, which together generate a light intensity of 1731 μW/cm sq. at a distance of 30 cm. The stroboscope allows you to set the flash frequency in both FPM and Hz. The stroboscope is pocket-sized and also mains-independent thanks to the rechargeable battery. The stroboscope is operated intuitively using the 10 keys, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The stroboscope is supplied with a USB-C charging cable in a service bag. Tachometers are indispensable tools for monitoring and inspecting production facilities, e. g. in the printing and textile industries but also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the Tachometer matches the frequency of movement, the measured object appears stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.