Zoro Homepage

Light Meter, 0 to 40.00 lux

  • Mfr # PCE-172

  • Zoro # G304853668


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Light sensor with spiral cable, Battery, User manual
Measuring Range
40.00/400.0/4000/lux
Accuracy
± 5% of reading ±10 digits (<10,000 lux), ± 10% of reading ±10 digits (>10,000 lux)
Resolution
0.01/0.1/1/10/100 lux
Height
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-172
Zoro #
G304853668
UPC #
4250348700216
Country of Origin
China

Dimensions

Height
1.9
Length
7.9
Width
2.9

Details

Includes
Light sensor with spiral cable, Battery, User manual
Measuring Range
40.00/400.0/4000/lux
Accuracy
± 5% of reading ±10 digits (<10,000 lux), ± 10% of reading ±10 digits (>10,000 lux)
Resolution
0.01/0.1/1/10/100 lux

Description

The Lux Meter is a fast and accurate light measurement used to measure the lighting conditions in the industry, agriculture, and research. Increasingly, the lux meter is also used to test lighting in workplaces. 31⁄2 position LCD; maximum reading is 1999. Measurement units can be displayed in lux or footcandles. "Overload" indication to warn when the measurement range is exceeded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.