
Low-conductivity pH meter, −2-20 pH with 5-point calibration and 32 GB memory
Mfr # PCE-PH 228LAB-LC
Zoro # G722432483
product price: $1,220.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-PH 228LAB-LC
Zoro #
G722432483
UPC #
-
Country of Origin
Germany
Description
The Soldering iron / Soldering device is the perfect tool for fine soldering work and quick repairs. With an adjustable temperature range of 100 to 450 deg. C and an impressive heat-up time of less than 5 seconds, it allows you to work quickly and efficiently. Thanks to its ergonomic design, the Soldering iron / Soldering device sits comfortably in the hand and enables precise handling. Three interchangeable soldering tips are included in the scope of delivery, allowing you to react flexibly to different requirements. The Soldering iron / Soldering device also has practical functions such as an adjustable sleep and standby mode, which increases energy efficiency and extends the service life of the device. The soldering iron has a sleep function that activates after an adjustable time of 30 seconds to 60 minutes and maintains a definable temperature. In addition, standby mode offers the option of switching the device off completely after 1 to 60 minutes and it is quickly ready for use again at the touch of a key. After use, the soldering iron can be safely stowed away thanks to a robust metal cap - even when hot. Compact, versatile and safe: The Soldering iron / Soldering device is the ideal choice for professionals and hobby users who value quality and convenience. The soldering iron is supplied in a practical tool bag with extensive accessories and a 100 W mains adaptor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.