Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet permeability meter, 1-5 mcgr with statistics, USB and 10000-measurement memory

  • Mfr # LM-FERRO-PRO

  • Zoro # G222432631


product price: $2,279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-FERRO-PRO
Zoro #
G222432631
UPC #
-
Country of Origin
Germany

Description

The Magnetometer / Magnetic Field Detector can be used to determine the relative magnetic permeability mcgr of materials and construction parts in the range between 1,000 and 5,000. Magnetic permeability, also known as magnetic conductivity, indicates how strongly a material can be magnetized. This Magnetometer / Magnetic Field Detector is ideal for material testing - especially for ferromagnetic material testing - in order to provide precise data for material testing NDT (non-destructive testing). Areas of application include quality control of stainless steels, non-destructive material testing of construction parts, material selection for electron and ion physics equipment as well as for nuclear resonance devices, or the detection of material changes in highly stressed parts. The Magnetometer / Magnetic Field Detector has a graphic LCD touch panel with innovative user guidance and a resolution of 320 x 480 pixels. The Magnetometer / Magnetic Field Detector supports all areas of permeability measurement with a flexible measured value memory, a combined digital and analogue display and peak value measurement. You can transfer the data to a Windows PC as well as to an Android or iOS app via the wireless interface. The Magnetometer / Magnetic Field Detector can be connected to an external power source in continuous operation via the USB interface. You can check the accuracy of the measurement at any time using the calibration standard supplied with the permeability measuring device. The standard calibration standard has a value of mcgr = 1.35. Calibration standards with reference values of mcgr = 1.03 and mcgr = 1.11 are also available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.