Magnetic field meter, 20-20000 A/cm AC/DC with axial field probe and USB power
- Mfr # LM-MP1000-A2
- Zoro # G022432671
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM-MP1000-A2
- Zoro #
- G022432671
- UPC #
- -
- Country of Origin
- Germany
Description
With the handy Gauss Meter / Tesla Meter and externally connectable axial field probes, you can carry out precise magnetic field measurements easily and efficiently. The universal device is suitable for measuring DC fields, alternating fields (true RMS) and pulsed fields - making it ideal for a wide range of applications in magnetic field measurement technology. Residual magnetism can also be reliably detected. You can obtain precise measurement results at the touch of a button - from weak geomagnetic fields to strong magnetic fields up to 20,000 A/cm (switchable to Gauss/Oersted). In addition to the field strength, the magnetic flux density is also precisely determined. As a digital gaussmeter, magnetometer or tesla meter, the device provides reliable and reproducible values of magnetic field strength and intensity. Thanks to high-precision sensors and compatibility with professional magnetic field measuring systems, the Gauss Meter / Tesla Meter is an ideal tool for magnetic field analyses, test procedures and industrial applications. Especially at low field strengths, interference-free and precise measurement is crucial. This is made possible by a microcontroller in the measuring probe, which digitizes and linearizes the analogue signals from the Hall sensor in the probe - a crucial basis for exact results in weak fields. This technology supports modern magnetic measurement methods and ensures that the magnetic field meter delivers excellent results even under extreme conditions as a magnetometer, tesla meter or digital gaussmeter. It is ideal for precise magnetic field analysis in research, development and industrial test procedures. The probe cable, which can be plugged in at both ends, connects the measuring device to the probe and can be easily replaced if the cable breaks - a practical feature for anyone who needs reliable measurements. This sophisticated design ensures stability and efficiency even in demanding applications. The universally applicable device is suitable for residual magnetism testing, for measuring a wide range of magnetic fields and for localizing stray fields during crack testing. It is the ideal solution for magnetic flux measurement and analysis in numerous industrial sectors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.