Shop PCE INSTRUMENTS
Create Account
Magnetic stirrer, 100-1600 rpm with 5 L capacity and hotplate heating to 572 deg. F
- Mfr # PCE-MSR 30
- Zoro # G922432641
product price:
$
460.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-MSR 30
- Zoro #
- G922432641
- UPC #
- -
- Country of Origin
- China
Description
The Magnetic Stirrer offers a maximum stirring capacity of 5 liters and a continuously adjustable speed of 100 ... 1600 rpm with a high control accuracy of +/-10 rpm. Driven by a brushless motor, the Magnetic Stirrer ensures reliable and maintenance-free performance. The intelligent PID temperature control enables precise heating in the range from room temperature to 300 deg. C / 572 deg. F. An external temperature sensor also ensures particularly precise control of the medium temperature, while an easy-to-read 3.7-inch LCD display clearly shows all the important parameters. The robust worktop made of die-cast aluminum with a surface area of 155 x 155 mm / 6.1 x 6.1 in ensures even heat distribution and high resistance to chemical influences. Together with a stirring rod of Ø 8 x 30 mm, the Magnetic Stirrer is ideal for demanding applications. Functions such as an adjustable direction of rotation, a wide timer range from 1 second ... 99 hours and 59 minutes and the option of saving up to 6 individual stirring programs offer maximum flexibility in everyday laboratory work. Thanks to the single stirring position, the Magnetic Stirrer is ideal for precise tasks in chemical syntheses, biological and pharmaceutical processes and materials research. Wherever precise temperature control and uniform stirring are required, this Magnetic Stirrer impresses with its powerful technology.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.