Magnetic stirrer, 100-2000 rpm with 20 L capacity and hotplate heating to 662 deg. F

  • Mfr # PCE-MSR 45

  • Zoro # G322432609


product price:  $836.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MSR 45
Zoro #
G322432609
UPC #
-
Country of Origin
China

Description

This Magnetic Stirrer combines powerful stirring performance with precise temperature control - ideal for laboratories, research, schools and industry. The stirring speed is infinitely adjustable from 100 to 2000 rpm, with a fine resolution of 1 rpm and an accuracy of +/-10 rpm. It is suitable for liquid volumes of up to 20 liters and enables uniform stirring behavior even with large quantities. The robust stirring plate made of cast aluminum with a ceramic-coated surface reaches temperatures of up to 350 deg. C / 662 deg. F. With a surface area of 170 x 170 mm / 6.7 x 6.7 in, it also offers enough space for larger vessels. An external temperature sensor allows precise temperature measurements in the range from 0 to 250 deg. C / 32 to 482 deg. F - perfect for temperature-sensitive applications. A red LED provides a clear warning as soon as the heating plate is hot, thus ensuring additional safety in everyday laboratory work. Another highlight is the brushless motor, which guarantees long-lasting, maintenance-free use. The Magnetic Stirrer has a single stirring position, allows the direction of rotation to be changed and can therefore be used flexibly. The integrated 3.7-inch LCD display clearly shows all relevant information. A timer (adjustable from 1 second to 99 hours and 59 minutes) enables time-controlled stirring and heating. The Magnetic Stirrer is ideal for applications where uniform stirring and controlled heating are crucial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.