
Magnetic stirrer, 100-600 rpm for up to 100 L with 15.7 x 15.7 in stainless plate
Mfr # PCE-MSR 100L
Zoro # G922432542
product price:Â $1,476.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PCE-MSR 100L
Zoro #
G922432542
UPC #
-
Country of Origin
China
Description
The Magnetic Stirrer is a powerful stirring device for professional laboratory applications with high volume requirements. With a maximum stirring capacity of up to 100 liters (water equivalent), this Magnetic Stirrer is ideal for large-volume mixing processes in research, industry and educational institutions. The robust stainless steel plate measuring 400 x 400 mm / 15.7 x 15.7 in provides a stable work surface for a wide range of vessel sizes and ensures uniform mixing even with large containers. Equipped with a durable, brushless 120 watt motor, the Magnetic Stirrer delivers powerful performance in continuous operation. The infinitely variable speed from 100 to 600 rpm allows precise adjustment to different viscosities and process requirements. An additional reverse function of the direction of rotation ensures a particularly homogeneous distribution of the mixing media. It is controlled intuitively via an easy-to-read LCD display in combination with a central rotary control. An integrated timer function enables the programming of running times between 1 minute and 24 hours - ideal for automated mixing processes in everyday laboratory work. The sturdy housing and high-quality workmanship make this Magnetic Stirrer a durable and reliable solution for everyday use. A Magnetic Stirrer of this size is ideal for applications such as the production of large quantities of solutions, chemical production, water treatment or biotechnological processes. The Magnetic Stirrer can also be used in pilot plants, university laboratories or in industrial environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.