Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pce Instruments Magnetic Stirrer, 200 to 2200 rpm PCE-MSR 350

Magnetic Stirrer, 200 to 2200 rpm (Discontinued)

  • Mfr # PCE-MSR 350
  • Zoro # G204852785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MSR 350
Zoro #
G204852785
UPC #
4250348717801
Country of Origin
India

Description

The magnetic stirrer can be used for aqueous solutions up to 10 liters. The magnetic stirrer has a heater that can heat the medium from room temperature up to 230°C / 446°F. The temperature of the stirring liquid is determined with a precise PT1000 temperature sensor. The temperature sensor is mounted on the magnetic stirrer via a laboratory stand. The adjustable values for temperature and stirring speed are changed via buttons on the magnetic stirrer. The data can be read separately via 2 LED displays, so that the laboratory staff always has complete control over the stirring process. In addition to the continuous stirring function, the magnetic stirrer is equipped with a pulse function. This function makes it possible to stir a liquid in defined periods. Furthermore, a soft start prevents the stirring medium from splattering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.