Magnetic stirrer, 5 l with LCD timer 1 s-100 h and 6.8 x 7.1 in glass plate

  • Mfr # PCE-MSR 20

  • Zoro # G922432580


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MSR 20
Zoro #
G922432580
UPC #
-
Country of Origin
China

Description

The Laboratory Technology is an easy-to-use laboratory device that is used for the efficient mixing of liquids. With a 3.7 inch LCD display and user-friendly controls, the stirring speed, stirring time and direction of rotation can be customized. The stirring speed can be set within a range of 100 ... 1,600 rpm and has an accuracy of +/-10 rpm. Our Laboratory Technology automatically saves the last set working parameters and up to six individually programmed stirring cycles. This enables a quick restart with the desired settings. The stirrer also has an integrated timer that allows precise time control from one second to 99 hours and 59 minutes. The use of a brushless motor ensures maintenance-free and quiet operation. The robust acrylic stirring plate measuring 173 x 180 mm provides a stable base for a wide range of stirring tasks, even for longer operating times. The Laboratory Technology can process liquid volumes up to a maximum of 5 litres and is operated via a power supply of AC 100 ... 240V at 50 Hz. It is a good solution for laboratory work where reliable and reproducible mixing without heating is required. It impresses with its robust design and easy handling in research facilities and industrial laboratories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.