Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manometer, 32 to 122 Degrees F

  • Mfr # PCE-PDA 10L

  • Zoro # G704852230


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
± 20 kPa
Gauge Application
Suitable for most applications
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual
Resolution
0.18°F1/ 10 Pa
Overall Height - Transmitter
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PDA 10L
Zoro #
G704852230
UPC #
4250348717658
Country of Origin
Czechia

Dimensions

Overall Height - Transmitter
1.4

Details

Pressure Range
± 20 kPa
Gauge Application
Suitable for most applications
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual
Resolution
0.18°F1/ 10 Pa
Digital Gauge Accuracy
1.8°F± 0.5% of final value
Standards
IP41

Description

Pressure gauge for relative and differential pressure / Pitot tube adaptable to differential pressure gauge / MAX MIN function / Datalogger. High precision measuring mode. Units switchable (Pa, kPa, hPa, ...) Simple operation (voice-controlled)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.