Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Material Tester, measuring range of 0 . 2000 um, ferrous Fe and non-ferrous NFe metal

  • Mfr # PCE-CT 29

  • Zoro # G715558497


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Set of standard foils, 1 x Carrying case, 1 x Calibration plates (Fe and NFe), 1 x Mass data storage, 2 x 1.5V AA battery, 1 x Instruction manual
Application
To measure the coating thickness on ferrous (Fe) and non-ferrous (NFe) metals.
Display
2.4" LCD display
For Use With
To measure the coating thickness on ferrous (Fe) and non-ferrous (NFe) metals.
Temperature Resolution
0.1°C / 0.18°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 29
Zoro #
G715558497
UPC #
-
Country of Origin
China

Dimensions

Width
1.4 in
Length
2.5 in

Details

Includes
1 x Set of standard foils, 1 x Carrying case, 1 x Calibration plates (Fe and NFe), 1 x Mass data storage, 2 x 1.5V AA battery, 1 x Instruction manual
Application
To measure the coating thickness on ferrous (Fe) and non-ferrous (NFe) metals.
Display
2.4" LCD display
For Use With
To measure the coating thickness on ferrous (Fe) and non-ferrous (NFe) metals.
Temperature Resolution
0.1°C / 0.18°F
Features
Data memory for later evaluations, Rechargeable batteries, For ferrous and nonferrous metals, Alarm when limit value exceeded, Statistics function for analyzing a test object, Alignment sensor for turning the display, Measuring range 0 1500 μm, Graphic representation of the measured values,
Units
µm, mm, mils, inch
Temp. Measuring Range
0 - 50°C / 32 - 122°F
Temperature Accuracy
± 1.2°C / ± 2.2°F

Description

The Material tester has a measuring range of 0 ... 2000 um. The Material tester can measure the coating thickness on ferrous Fe and non-ferrous NFe metals. For a better analysis of the measurements, the coating thickness gauge has a measuring function based on the SSPC standards. With this function, the corrosion protection of a coating can be checked with the Material tester. The Group function stores the measured values directly on the Material tester. A memory of 50 groups with 50 measurements each is available on the Material tester. In each group, statistics are created for all measured values from the Material tester. All measurement data and statistics can be recalled after a measurement run on the Material tester. For further analysis of the measured values, the Material tester can be connected to a PC. The Material tester has a micro-USB interface for this purpose. The software can be used to transfer the measurement data from the Material tester to a PC. In addition, it is possible to carry out live measurements with the Material tester using the software. For further processing of the measured values from the Material tester, they can be exported in CSV and XLS format via the software. In addition to the coating thickness measurement, the Material tester can measure the temperature and humidity of the environment. Thus, the Material tester can be used to find out whether the climatic conditions are right to carry out further processing on the coating. With the V-groove, the coating thickness of, for example, pipes can also be determined with the Material tester. Optionally, the Material tester can be equipped with an ISO calibration certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.