Metal detector, 327 mm/12.9 in coil, 13 kHz with LCD, USB-C, wireless and IP68 search disc

  • Mfr # PCE-MTD 400

  • Zoro # G822432475


product price:  $529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-MTD 400
Zoro #
G822432475
UPC #
-
Country of Origin
China

Description

The Metal Detector / Metal Finder combines state-of-the-art technology with high precision and versatile functions. The device has several operating modes, including All Metal (AM) for detecting all metals and Filter Mode (DM), which can be used to specifically mask out unwanted types of metal. Seven customizable scene modes enable optimal adaptation to different environments. With the PINPOINT function, objects can be located precisely, which significantly increases the efficiency of the search. Thanks to a powerful 4000 mAh lithium battery, the Metal Detector / Metal Finder offers an operating time of over 12 hours and is therefore ideal for longer search operations. The easy-to-read LCD display provides clear visual information, while integrated speakers or the headphone connection enable acoustic detection. Thanks to the wireless function, the sound can be transmitted directly to compatible headphones, allowing convenient use without any annoying cables. The Metal Detector / Metal Finder's extensive setting options include an adjustable threshold value, adjustable pitch and customizable sensitivity from 1 to 99. The manual ground balance ensures reliable results even in challenging search areas. With its robust construction and precise detection, this Metal Detector / Metal Finder is the ideal choice for treasure hunters and professional users who value accuracy and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.