Zoro Homepage

Micro-ohmmeter for low-resistance testing, measures down to 1 microhm with high-current test output

  • Mfr # PCE-MO 2010

  • Zoro # G122432410


product price: $2,144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MO 2010
Zoro #
G122432410
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The electrical tester with seven selectable measuring ranges from 0 microhm to 200 Ω, a maximum resolution of 0.1 microhm and a maximum test current of 10 A offers a wide range of applications. Thanks to the 4-wire measuring method, the electrical tester guarantees accurate measurements at the smallest resistances without the influence of the lead resistance. It can therefore be used for a wide range of applications, e.g. to detect poor contact between two measuring points, measurements on switches, continuity of earth connections or for testing metal coatings. The illuminated LC display of the electrical tester makes it easy to read the measurement results, even in unfavourable lighting conditions. With an internal memory for up to 200 measured values and a low battery indicator, the device offers additional user-friendliness and makes the electrical tester an indispensable tool for preventive maintenance. The data can be transferred to the software via the optical RS232 interface and a text document with the measurement data can also be exported. The practical case and a bag for the test leads make it easy to transport the measuring device.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.