
Moisture balance, 0.001 g/200 g with 221-1112 deg. F drying and USB/RS-232
Mfr # PCE-UX 3011GQD
Zoro # G222432594
product price:Â $6,697.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PCE-UX 3011GQD
Zoro #
G222432594
UPC #
-
Country of Origin
Germany
Description
Our Moisture Meter for temperature-insensitive materials is suitable for various applications in raw material extraction, production, processing, research and recycling. With a maximum sample weight of 200 g and a high measuring resolution of 0.001 g, the Moisture Meter enables precise moisture measurement. The scale works on the principle of drying with simultaneous weighing. During drying, the weight loss is continuously recorded and displayed as a percentage of the total mass. With a heater output of 375 W and an adjustable heating temperature of 105 deg. C to 600 deg. C, the Moisture Meter ensures fast and flexible drying of the samples. For measurement evaluation, the device offers various parameters such as % moisture, % dry mass, % moisture ATRO as well as g residual weight / kg and residual weight, which enable the sample to be analysed. The functions include an automatic switch-off function, which stops the drying process when the constant weight is reached. The automatic switch-off can be set to three criteria: start of sampling, sampling interval and weight loss per sampling interval. This allows a high degree of flexibility in controlling the drying process. There is also a timer that can be set from 1 to 180 minutes. Our appliance is also equipped with a menu lock that prevents accidental adjustment of the parameters. The menu can be locked using a PIN, whereby the CAL menu item remains available. The scale also has a programme memory with up to 9 memory locations to store and quickly call up different drying profiles. The Moisture Meter offers GLP-compliant output of all data via Data Bridge. Intermediate values can be printed at individually adjustable intervals if required. In addition, all data is transmitted via the serial RS-232 interface and USB. The printer can be deactivated if required. Data can be transferred to a PC via software, which must be purchased separately. The scale also has a 4-digit device ID for unique identification of the device, which enables precise allocation of the measurement data. Our Moisture Meter is suitable for temperature-insensitive materials and can be used in various areas. These include building materials such as cement, concrete and gravel, the chemical industry with powders, granulates and pastes as well as sewage treatment plants for analysing sewage sludge.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.