Moisture balance, 0.001 g/220 g with 104-356 deg. F/221-680 deg. F dual heating
- Mfr # PCE-UX 3031
- Zoro # G322432586
product price:Â
$
6,434.99
/ea
Free Shipping & Returns
Key Features
Time Setting
1 to 180 min
Length
14.96 in
Heating Temperature
105 to 360°C
Moisture Content
0 to 100 %
Includes
1 x Laboratory Balances PCE-UX 3031, 2 x Stainless steel drying tray sample carriers, 1 x Pan tongs, 1 x Mains cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-UX 3031
- Zoro #
- G322432586
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 14.96 in
- Overall Width
- 17.32 in
Details
- Time Setting
- 1 to 180 min
- Heating Temperature
- 105 to 360°C
- Moisture Content
- 0 to 100 %
- Includes
- 1 x Laboratory Balances PCE-UX 3031, 2 x Stainless steel drying tray sample carriers, 1 x Pan tongs, 1 x Mains cable
- Minimum Load
- 4 g
- Accuracy
- 0.0001, 0.001 g
- Sample Volume
- Max. 95 cm³
- For Use With
- Specially developed for plaster / gysum analysis
- Radiator Power
- 250 W / 375 W
- Resolution
- 0.001 g
Description
The Thermal Imager offers a temperature measurement range from -10 deg. C to +400 deg. C and enables precise detection of temperature changes from 0.05 deg. C with an accuracy of +/-2 %. Eight customisable colour palettes enable flexible visualisation that can be adapted to different environmental requirements. An integrated laser pointer makes it easier to precisely locate the measurement object, especially in dark or difficult-to-access areas. An alarm when defined temperature limits are exceeded helps to efficiently identify abnormal points. The 2.8-inch screen with a resolution of 120 x 90 pixels and a refresh rate of 25 Hz offers a smooth and detailed real-time display. Supported functions include centre point temperature measurement, tracking of maximum and minimum temperatures and temperature measurement in defined areas. The Thermal Imager also has a practical screen alarm function. An integrated 8 GB memory card and a USB-C port enable easy data transfer to a computer. The powerful 2600 mAh battery ensures an operating time of up to 4 hours. Thanks to these versatile features, the Thermal Imager is an indispensable tool for industrial maintenance, building inspection and fault diagnosis in electrical systems. It is ideal for checking underfloor heating pipes in order to quickly localise faults. Our Thermal Imager is also used for monitoring machines and systems, quality assurance in production and checking solar systems and electrical installations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.