
Moisture balance, 0.001 g/220 g with 104-356 deg. F drying and USB/RS-232
Mfr # PCE-UX 3011D
Zoro # G522432638
product price:Â $4,942.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-UX 3011D
Zoro #
G522432638
UPC #
-
Country of Origin
Germany
Description
Our Moisture Meter has been specially developed for light and bulky materials. It has an exceptionally large drying tray and is suitable for applications in the fields of raw material extraction, production, processing, research and recycling. With a maximum weighing capacity of 400 g, a volume of 360 cm cu. and a high measuring resolution of 0.001 g, the Moisture Meter enables precise and reliable moisture measurements. The scale works according to the principle of drying with simultaneous weighing: The weight loss is continuously recorded and displayed as a percentage of the total mass. Equipped with a heater output of 2 x 250 W and an adjustable heating temperature of 40 deg. C to 220 deg. C, the Moisture Meter offers fast and flexible drying of samples. The device provides various parameters for analysis, including % moisture, % dry matter, % moisture ATRO as well as g residual weight/kg and residual weight. The practical functions include an automatic switch-off function that stops the drying process when the constant weight is reached. This can be flexibly set to three criteria: Query start, query interval and weight loss per query interval. A timer with an adjustable duration of 1 to 180 minutes is also available. A menu lock protects the parameters against unintentional adjustment; the menu can be locked by PIN, whereby the CAL menu item remains accessible. The scale offers up to 9 programme memory locations for easy handling of drying profiles. Data is output via an RS-232 interface or a USB connection. Optional software is available for transferring data to a PC. GLP-compliant documentation is carried out using the Data Bridge software, as the balance does not have an integrated printer. However, an external printer can be purchased separately to output the measurement data directly. A 4-digit device ID also enables the unambiguous allocation of the measurement data. The moisture analyser scale is ideal for applications in the wood, agricultural and plastics industries, e.g. for shavings, animal feed or granulates. It delivers precise results even at very low moisture contents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.