Moisture balance, 0.001 g/220 g with 104-356 deg. F/221-680 deg. F dual heating
- Mfr # PCE-UX 3031D
- Zoro # G122432649
product price:Â
$
7,147.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.0001, 0.001 g
Measuring Functions
% moisture, % dry matter, % moisture bd, g residual weight / kg, Residual weight
Connector Type
Schuko plug
Includes
1 x Analytical Balances PCE-UX 3031D, 2 x Stainless steel drying pan, 1 x Pan pliers, 1 x Mains cable
Moisture Content
0 to 100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-UX 3031D
- Zoro #
- G122432649
- UPC #
- -
- Country of Origin
- Germany
- Accuracy
- 0.0001, 0.001 g
- Measuring Functions
- % moisture, % dry matter, % moisture bd, g residual weight / kg, Residual weight
- Connector Type
- Schuko plug
- Includes
- 1 x Analytical Balances PCE-UX 3031D, 2 x Stainless steel drying pan, 1 x Pan pliers, 1 x Mains cable
- Moisture Content
- 0 to 100 %
- Heating Temperature
- 40 to 180°C
- Resolution
- 0.001 g
- Outputs
- V24
- Sample Volume
- max. 95 cm³
- For Use With
- Specially developed for plaster analysis.
- Protection Class
- IP20
- Power Source
- 230 V AC | 48/63 Hz
- Minimum Load
- 4 g
Dimensions
- Length
- 14.96 in
- Overall Width
- 14.96 in
Description
Our Laboratory Balances is a high-precision device that has been specially developed for plaster / gysum analysis. With a maximum weighing capacity of 220 g and a measuring resolution of 0.001 g, it enables exact and reliable moisture measurements. The balance works on the principle of drying with simultaneous weighing. During drying, the weight loss is continuously recorded and displayed as a percentage of the total mass. The Laboratory Balances has two adjustable heating temperature ranges: 40 deg. C ... 180 deg. C and 105 deg. C ... 360 deg. C - which are made possible by two powerful radiant heaters: a 250 W infrared heater and a 375 W quartz heater. These heating elements ensure precise and efficient drying results and can be operated independently of each other in timer or automatic mode. For measurement evaluation, the device offers various parameters such as % moisture, % dry matter, % moisture ATRO as well as g residual weight / kg and residual weight, which enable the sample to be analysed. The functions include an automatic switch-off function, which stops the drying process when the constant weight is reached. The automatic switch-off can be set to three criteria: start of sampling, sampling interval and weight loss per sampling interval. This allows a high degree of flexibility in controlling the drying process. There is also a timer that can be set from 1 to 180 minutes. Our appliance is also equipped with a menu lock that prevents accidental adjustment of the parameters. The menu can be locked using a PIN, whereby the CAL menu item remains available. The scale has a programme memory with up to 9 memory locations to store and quickly call up different drying profiles. However, this function is only available in combination with the light emitter. Data can be transferred to a PC via software, which must be purchased separately. All data can also be output via the serial RS-232 interface and USB. The Laboratory Balances guarantees GLP-compliant documentation, whereby the data is output via the Data Bridge software, as the balance does not have a built-in printer. The balance also has a 4-digit device ID for unique identification of the device, which enables precise allocation of the measurement data.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.