Moisture balance, 0.001 g/400 g with 104-392 deg. F drying and USB/RS-232
- Mfr # PCE-UX 3081
- Zoro # G422432639
product price:Â
$
7,417.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Moisture Meter PCE-UX 3081, 2 x Stainless steel drying tray sample carriers, 1 x Tray tongs, 1 x Mains cable
Heating Temperature
40 to 200°C
Connector Type
Schuko plug
Minimum Load
20 g
Resolution
0.001 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-UX 3081
- Zoro #
- G422432639
- UPC #
- -
- Country of Origin
- Germany
- Includes
- 1 x Moisture Meter PCE-UX 3081, 2 x Stainless steel drying tray sample carriers, 1 x Tray tongs, 1 x Mains cable
- Heating Temperature
- 40 to 200°C
- Connector Type
- Schuko plug
- Minimum Load
- 20 g
- Resolution
- 0.001 g
- Moisture Content
- 0 to 100 %
- Measuring Functions
- % moisture, % dry matter, % moisture bd, g residual weight / kg, Residual weight
- Accuracy
- 0.0001, 0.001 g
- Outputs
- V24
- For Use With
- Applications in the fields of raw material extraction, production, processing, research and recycling.
- Power Source
- 230V AC | 48/63 Hz
- Protection Class
- IP20
- Sample Volume
- Max. 360 cm³
Dimensions
- Overall Width
- 17.32 in
- Length
- 17.32 in
Description
Our Moisture Meter has been specially developed for light and bulky materials. It has an exceptionally large drying pan and is suitable for applications in the fields of raw material extraction, production, processing, research and recycling. With a maximum weighing capacity of 400 g, a volume of 360 cm cu. and a high measuring resolution of 0.001 g, the Moisture Meter enables precise and reliable moisture measurements. The scale works according to the principle of drying with simultaneous weighing: The weight loss is continuously recorded and displayed as a percentage of the total mass. Equipped with a heater output of 2 x 400 W and an adjustable heating temperature of 105 deg. C to 360 deg. C, the Moisture Meter offers fast and flexible drying of samples. The device provides various parameters for analysis, including % moisture, % dry matter, % moisture ATRO as well as g residual weight/kg and residual weight. The practical functions include an automatic switch-off function that stops the drying process when the constant weight is reached. This can be flexibly set to three criteria: Query start, query interval and weight loss per query interval. A timer with an adjustable duration of 1 to 180 minutes is also available. A menu lock protects the parameters against unintentional adjustment; the menu can be locked by PIN, whereby the CAL menu item remains accessible. The scale offers up to 9 programme memory locations for easy handling of drying profiles. Data is output via an RS-232 interface or a USB connection. Optional software is available for transferring data to a PC. GLP-compliant documentation is carried out via the Data Bridge, as the balance does not have an integrated printer. However, an external printer can be purchased separately to output the measurement data directly. A 4-digit device ID also enables the unique allocation of the measurement data. The Moisture Meter is ideal for applications in the wood, agricultural and plastics industries, e.g. for chips, animal feed or granulates. It delivers precise results even at very low moisture contents.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.