Moisture balance, 0.001 g/400 g with 221-680 deg. F drying and USB/RS-232

  • Mfr # PCE-UX 3081WQ

  • Zoro # G222432655


product price:  $7,417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-UX 3081WQ
Zoro #
G222432655
UPC #
-
Country of Origin
Germany

Description

Our Analytical Balances is a high-precision device that has been specially developed for plaster analysis. With a maximum weighing capacity of 220 g and a measuring resolution of 0.001 g, it enables exact and reliable moisture measurements. The balance works on the principle of drying with simultaneous weighing. During drying, the weight loss is continuously recorded and displayed as a percentage of the total mass. The balance has two adjustable heating temperature ranges: 40 deg. C ... 180 deg. C and 105 deg. C ... 360 deg. C - which are made possible by two powerful radiant heaters: a 250 W infrared heater and a 375 W quartz heater. These heating elements ensure precise and efficient drying results and can be operated independently of each other in timer or automatic mode. For measurement evaluation, the device offers various parameters such as % moisture, % dry matter, % moisture bd as well as g residual weight / kg and residual weight, which enable the sample to be analysed. The functions include an automatic power-off function, which stops the drying process when the constant weight is reached. The automatic power-off can be set to three criteria: start of sampling, sampling interval and weight loss per sampling interval. This allows a high degree of flexibility in controlling the drying process. There is also a timer that can be set from 1 to 180 minutes. Our device is also equipped with a menu lock that prevents accidental adjustment of the parameters. The menu can be locked using a PIN whereas the CAL menu item remains available. The Analytical Balances has a programme memory with up to 9 memory locations to store and quickly call up different drying profiles. However, this function is only available in combination with the light emitter. The Analytical Balances offers GLP-compliant output of all data via the Data Bridge software. Intermediate values can be printed at individually adjustable intervals if required. In addition, all data is transferred via the serial RS-232 interface and USB. The printer can be deactivated, if required. Data can be transferred to a PC via a software which must be purchased separately. The balance also has a 4-digit device ID for unique identification of the device, which enables precise allocation of the measurement data.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.