Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Mulitfunction Thermometer, Wind speed up to 35 m/s PCE-THA 10

Mulitfunction Thermometer, Wind speed up to 35 m/s (Discontinued)

  • Mfr # PCE-THA 10
  • Zoro # G104853783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-THA 10
Zoro #
G104853783
UPC #
4250348712042
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7
Width
3
Length
9.6

Details

Includes
Multifunction Thermometer, 3 x AAA batteries, USB cable, Software, User manual, Bag
Data Storage
20 measurements
Relative Humidity Range
5-95% R.H.
Air Volume
0-9,999 m³/s

Description

The Thermometer PCE-THA 10 with compact size, new structure and integrated vane anemometer is equipped with a one-hand operation. Besides the wind speed, the Thermometer measures the temperature, the humidity, the dew point, wet bulb temperature and the air volume. It is possible to save 5 areas. The average wind speed can be determined from the 20 storable points. Min and Max function. It is possible to record a measuring with the HOLD-function. The Thermometer is equipped with an easy to read, large display with switchable backlight and automatic cutoff. With the included software and USB cable, you can analyse the measurements at the computer. The Thermometer is ideal for heating, ventilation, and air-conditioning engineers or for sailors to measure the wind speed on a sailing tour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.