Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-function Infrared Thermometer, -50 to 550 Degrees C

  • Mfr # PCE-675

  • Zoro # G604852545


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Thermocouple Type-K, 9V block battery, Carrying bag, User manual
Application
Suitable for most applications
Weight
0.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-675
Zoro #
G604852545
UPC #
4250348720108
Country of Origin
China

Details

Includes
Thermocouple Type-K, 9V block battery, Carrying bag, User manual
Application
Suitable for most applications
Weight
0.29

Description

Infrared Thermometer PCE-675 ;Easy-to-use infrared thermometer with red laser pointer / Measuring input for K-type / Surface temperatures / Air temperature / Humidity / Dew point temperature. Low measurement sequence. Measured value display selectable between °C and °F. Different exhibition settings. Emissivity adjustable between 0.1 and 1.0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.