Zoro Homepage

Multifunciton Analyzing Balance, Up to 200 g

  • Mfr # PCE-MA 200

  • Zoro # G804853724


product price: $1,767.99
/ea
Free Shipping & Returns

Key Features

Includes
Wind protection shield, 50 x sample pans, power adapter, sample cup holder, 100 g calibration weight and user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MA 200
Zoro #
G804853724
UPC #
4250348715197
Country of Origin
China

Details

Includes
Wind protection shield, 50 x sample pans, power adapter, sample cup holder, 100 g calibration weight and user manual

Description

Moisture analyzer. % Moisture calculated on weight before and after drying. Range: 1mg-200g / 0%-100%. Resolution: 0.001g / 0.01%. Adjustable drying time and temperature. A 100g weight included for calibration. Memory for 15 profiles. Weighing range: 200 g. Heating chamber for moisture determination. RS-232 interface. Accuracy to 0.01 %

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.