Zoro Homepage

Multifunction Thermometer, 0 to 20% RH

  • Mfr # PCE-HVAC 3

  • Zoro # G204853676


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, User manual, Carrying case
Height
1.97
Width
2.96
Temperature Measuring Element
Suitable for most applications
Sensor Type
Humidity: Precise capacitance, Temperature: Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HVAC 3
Zoro #
G204853676
UPC #
4250348716033
Country of Origin
China

Dimensions

Height
1.97
Width
2.96
Cord Length
11.81

Details

Includes
Battery, User manual, Carrying case
Temperature Measuring Element
Suitable for most applications
Sensor Type
Humidity: Precise capacitance, Temperature: Thermistor

Description

Multifunction HVAC Meter Measures relative humidity (% RH) and ambient room temperature (°C / °F) / Calculates dew-point and wet-bulb temperatures (°C / °F) Ergonomic design. Large backlit display. One-handed operation. Hold and extreme value functions. Built-in sensors measure relative humidity and ambient room / dry-bulb temperature. Dew-point temperature and wet-bulb temperature calculation. Automatic shutdown can be disabled for long-term monitoring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.