Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noise Dose Meter, Up to 130 dB

  • Mfr # PCE-SLD 10

  • Zoro # G204853720


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Meter, Microphone, Wall holder, Memory card, 4 ... 20 screw connectors, Power adapter 9V / 1 A, User manual
Resolution
0.1 dB
Height
1.3
Frequency range
31.5 Hz ... 8 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SLD 10
Zoro #
G204853720
UPC #
4250348719508
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3

Details

Includes
Sound Meter, Microphone, Wall holder, Memory card, 4 ... 20 screw connectors, Power adapter 9V / 1 A, User manual
Resolution
0.1 dB
Frequency range
31.5 Hz ... 8 kHz

Description

Sound level meter/ Sound level data logger with 4 to 20-mA output / Memory on SD card / Excel data logger / A & C rating / Large LC display. Wide measuring range up to 130 dB. SD card memory up to 16 GB. External microphone. Battery and mains operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.