
Pallet scale, measures up to 3000 kg / 6613 lb with 1 kg resolution and RS-232 interface
Mfr # PCE-SW 3000N
Zoro # G822432451
product price: $1,134.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-SW 3000N
Zoro #
G822432451
UPC #
-
Country of Origin
China
Description
This is a portable battery-powered industrial pallet scale or floor scale featuring two heavy-duty parallel weighing beams made of lacquered steel that can be positioned up to 4 m / 13 ft apart. Thus, the adjustable width accommodates multiple pallet, box and container sizes. In addition, the scale's stainless-steel-encased display can be placed up to 4 m / 13 ft away from the weighing beams, allowing for wall mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.