Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parcel scale, measures 0-50 kg / 110 lb with 1 g resolution and foldable remote display

  • Mfr # PCE-PP 50

  • Zoro # G722432353


product price: $91.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PP 50
Zoro #
G722432353
UPC #
-
Country of Origin
China

Description

The parcel scale is a very precise measuring device for determining weights due to the resolution of 1 g and an accuracy of +/- .1% of measuring range. The display units available on the parcel scale are lb / oz, kg / g, kg, g, lb, oz. The illuminated LC display of the parcel scale is sized in such a way that the measured value can be read easily even in very bright ambient conditions. In addition, the display of the parcel scale can be removed and can be positioned freely because of the spiral cable. With the piece counting function, the parcel scale can determine the number of objects, such as screws. For this purpose, a reference measurement is first carried out on the parcel scale. The piece counting function is then started by pressing a button. As an extension of the piece counting function, the weighing surface of the parcel scale can be opened to the side. In this way, for example, stacked envelopes or similar can be weighed with the parcel scale without them falling off the weighing surface. The parcel scale is supplied with power via a 6 V DC mains power adapter. In addition, the parcel scale can be operated with three 1.5 V batteries. This means that the parcel scale can be used both stationary and mobile. The automatic switch-off ensures that the parcel scale switches itself off within 5 minutes of inactivity. PCE Instruments optionally offers an ISO calibration certificate for the parcel scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.