Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Particle Counter, 0.3 to 25 μm PCE-PQC 10US

Particle Counter, 0.3 to 25 μm (Discontinued)

  • Mfr # PCE-PQC 10US
  • Zoro # G904853242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PQC 10US
Zoro #
G904853242
UPC #
4250348720443
Country of Origin
United States

Dimensions

Length
25.4

Details

Includes
Particle Counter, Isokinetic probe, Cleaning filter, Li-Ion rechargeable battery, Software for data download, USB cable, Power supply / battery charger, User manual, Calibration certificate according to NIST

Description

The particle counters of the PCE-PQC 1xUS series measure the concentration of particles such as dust, soot, pollens, and many other aerosols in the air. These particle counters were developed to accurately determine the degree of pollution of the air. Pollution is mainly generated by combustion, material processing, manufacturing, power generation, vehicle engine emissions and the construction industry and may be invisible to the eye. The PCE-PQC 1xUS series particle counters allows the user to measure the exact amount of dirt particles in the air. Secondarily important is the degree of air pollution with pathogenic particles such as soot, which are released by heavy industry and especially by diesel vehicles without special filtering of the air. These dispersion particles are responsible for many respiratory issues, shortness of breath, bronchitis, asthma, stroke, heart attack and thus reduced labor productivity. The particle counters of the PCE-PQC 1xUS series operate in different modes (real-time, cumulative, differential, and mass concentration) and display the results on the display with the ability to graph trends and save data remotely

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.