Shop PCE INSTRUMENTS

Particle counter for air quality, measures PM2.5/PM10 up to 1000 micrograms per cubic meter

  • Mfr # PCE-MPC 25
  • Zoro # G222432280

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCE-MPC 25
Zoro #
G222432280
UPC #
-
Country of Origin
China

Description

The particle counter is used in offices, workshops or in laboratories to carry out indicative measurements of the environmental conditions. In addition to the number of particles, the particle counter determines the mass concentration of PM2.5 and PM1 in the measuring range ... 1 micrograms per cubic meter. In addition, the temperature and the ambient humidity are measured. With the alarm limit function, limit values ​​for PM2.5 can be set on the particle counter. During a measurement it is possible to record the measured values ​​with the particle counter. A memory with a storage capacity of approx. 12 measurement runs, each with 999 measurement points, is available for the particle counter. The interval can be set at different times on the particle counter. After recording, the measurement data recorded by the particle counter can be transferred to a computer. The particle counter is connected to any computer via the micro USB interface to transmit the measurement data. Since the particle counter is recognized as a mass data storage device by the computer, the particle counter is independent of the operating system. The measurement data saved by the particle counter are saved in PDF. In addition to data transfer, the 8 Wh battery can also be charged via the micro USB interface. The battery used in the particle counter enables an operating time of approx. 9 hours. Thus, the particle counter can carry out measurements over an entire working day before it has to be recharged. Since the battery is not permanently installed in the particle counter, it can be easily replaced.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.