Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Semi-Micro Analytical Balances-Capacity: 80g / 120g Readability: 0.00001g / 0.0001g (Internal Cal) (With Pillar)
- Mfr # PAB 125i
- Zoro # G123366059
product price:Β
$
5,544.99
/ea
Free Shipping & Returns
Key Features
Calibration
Internal Automatic Calibration | External Calibration
Capacity
80g / 120g
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45 / Bluetooth
Housing Material
ABS Plastic
Scale Readability
0.00001g / 0.0001g
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAB 125i
- Zoro #
- G123366059
- UPC #
- 840886114695
- Country of Origin
- China
- Calibration
- Internal Automatic Calibration | External Calibration
- Capacity
- 80g / 120g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45 / Bluetooth
- Housing Material
- ABS Plastic
- Scale Readability
- 0.00001g / 0.0001g
- Power Source
- 18VDC 830mA Adapter
- Special Features
- Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Weighing Units
- g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
Dimensions
- Pan Dimensions
- 3.1" / 80mm ΓΈ
Description
Precision and reliability define the Polaris semi-micro and analytical balances, designed to meet the rigorous demands of laboratory and industrial environments. With a brightly illuminated weighing chamber, these balances offer an intuitive weighing experience, ensuring accuracy and ease of use. The multi-line display provides clear instructions and fast results, allowing users to quickly assess application status and make informed decisions. Polaris balances excel in checkweighing applications, featuring a color-changing backlight that instantly indicates whether samples are under, over, or within user-specified limits. This visual cue streamlines operations, enhancing efficiency and reducing errors. Compliance with Good Laboratory Practices (GLP) and Good Manufacturing Practices (GMP) standards ensures reliable data tracking, making these balances an ideal choice for regulated environments. Built with a large, grade 304 stainless steel pan, the Polaris balances facilitate swift cleaning, maintaining hygiene and preventing cross-contamination. The solid ABS housing provides durability, making these balances suitable for industrial use. A unique diversion channel below the weighing pan effectively discharges warm air from the weighing chamber, contributing to more accurate results by minimizing environmental interference. Connectivity is seamless with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, simplifying recordkeeping and communication. For added security, a slot for an optional Kensington-type lock and cable helps prevent theft, ensuring peace of mind in busy settings. Choose Polaris semi-micro and analytical balances for a precise, user-friendly weighing solution that meets the highest standards of performance and reliability.Specifications:
- Max Capacity: 80g / 120g
- Readability: 0.00001g / 0.0001g
- Pan Size: 3.1in / 80mm ΓΈ
- Weighing Units: g, mg, ct, GN, ozt, oz, dr, tl.H, tl.T, tol, ti, N, custom unit, mm, tl.S, dwt
- Stabilization time: 5
- Communications: RS-232, USB, Ethernet RJ45, Bluetooth
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.