Zoro Homepage

Pen-type thermometer, measures -40 to 572 deg F with 2 s response and MAX/MIN/HOLD functions

  • Mfr # PCE-ST 2

  • Zoro # G222432365


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ST 2
Zoro #
G222432365
UPC #
-
Country of Origin
China

Description

The digital thermometer allows for quick temperature checks. It is also lightweight and ergonomically designed to make taking measurements as comfortable as possible. The temperature sensor of the probe thermometer is made of stainless steel and is ideal for food use. An LED is located parallel to the sensor, allowing measurements to be taken with the digital thermometer even in dark conditions. When the probe is extended, the device turns on automatically. The measuring electronics of the probe thermometer are well protected in an ABS housing, and the protection class of the probe thermometer is IP54. The display of the probe thermometer rotates depending on the orientation of the device, allowing the readings to be read comfortably. If the thermometer is not in use, the device turns off after 90 seconds.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.