Zoro Homepage

Pinch Force

  • Mfr # BIA2-SE-10-300

  • Zoro # G216552901


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Original BIA Class
2
Gap Width
115 mm / 4.52 in
Application
Measuring device for bus doors.
Measuring Principle
Slave Pointer
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIA2-SE-10-300
Zoro #
G216552901
UPC #
-
Country of Origin
Germany

Dimensions

Gap Width
115 mm / 4.52 in
Length
5.1 in
Diameter
100 mm / 3.93 in
Dimensions
260 x 130 x 115 mm / 10.2 x 5.1 x 4.5 in
Width
10.2 in

Details

Original BIA Class
2
Application
Measuring device for bus doors.
Measuring Principle
Slave Pointer
Stiffness
10 N/mm or 25 N/mm Selectable
Accuracy
±10 N or 5% of Reading
For Use With
For measuring closing force for bus doors.
Range
Must Be Selected!
Includes
1 x Transport case with foam insert for the complete scope of delivery, 1 x Manual, 1 x ISO calibration

Description

The original BIA class 2 is a mechanical closing force measuring device for bus doors. The elaborate design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.